DIGITAL CABLE

Item #: 223398

Cat #: 1492-CAB050D69

UPC: 611320240238

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-CAB050D69 DIGITAL CABLE

Overview

AB 1492-CAB050D69 DIGITAL CABLE
Also known as: 611320240238, 1492-CAB050D69

Specifications

Type: Cover, 4" Square
Mounting: Device
Family / Style: 1492
Width: 4 in
Height: 4 in
Gangs: 1
Depth: 3/4 in
Type: Cover, 4" Square
Family / Style: 1492
Height: 4 in
Depth: 3/4 in
Mounting: Device
Width: 4 in
Gangs: 1