3M™ Thin-Wall 1/8" Heat Shrink Tubing EPS-300

Item #: 2234401

Cat #: EPS300-1/8-48-BLACK-250-PCS

UPC: 051128597682

Sign In or Register to view pricing and more.
Documents & Guides
1/8" Heat ShrinkHeat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.040", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

1/8" Heat ShrinkHeat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.040", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.

Also known as: 051128597682, EPS300-1/8-48-BLACK-250-PCS

Specifications

Color: Black
Length: 4 ft
Diameter: 1/8 in
Volts AC: 600
Color: Black
Diameter: 1/8 in
Length: 4 ft
Volts AC: 600