Female Disconnect, vinyl barrel insulate

Item #: 223443

Cat #: DVF18-205-CY

UPC: 074983685660

Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.7 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.7 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.7 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3 mm) long and 0.25" (6.4 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 100.

Also known as: 074983685660, DVF18-205-CY

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass