CUT GDB3100DS1 GDB 3P 100A BOLT-ON

Item #: 2234694

Cat #: GDB3100DS1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
C-H GDB3100DS1 3P 100 AMP 480 CIRCUIT BREAKER W/SHUNT TRIP

Overview

C-H GDB3100DS1 3P 100 AMP 480 CIRCUIT BREAKER W/SHUNT TRIP
Also known as: GDB3100DS1

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 100
Interrupt Rating AC: 14 kA