Breaker, Motor Protection, 10A, C Frame, 3P, DIN Rail Mount, Knob

Item #: 22348

Cat #: 140M-C2E-C10-KN

UPC: 611320860801

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 10 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Black Lockable Knob

Overview

Breaker, Motor Protection, 10 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Black Lockable Knob

Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-C2E-C10-KN from Rockwell Automation® is a motor protection circuit breaker.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320860801, 140M-C2E-C10-KN

Specifications

Poles: 3
Amps: 10
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps Range: 6.300 - 10
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps: 10
Mounting: DIN Rail
Volts AC: 600
Amps Range: 6.300 - 10