LED Circline Lamp

Item #: 2235158

Cat #: L13T9N5027K

UPC: 762148306245

to view pricing and more.
Documents & Guides
LED Circline Lamp: 13 Watt; 1900 Lumen; 2700K Color; 80CRI; 120-277 Volt. Suitable for use in totally enclosed fixtures. Extra Bent Wing Brackets can be ordered separately under # 13830B. As well as Ceiling Pan Adapter, #4001. NOTE: The Circline Connector fits all fixtures that had a TCP Circline lamp in place. A brand other than TCP will probably need the #4001 Ceiling Pan adaptor, if you want to retrofit with the LED circline.

Overview

LED Circline Lamp: 13 Watt; 1900 Lumen; 2700K Color; 80CRI; 120-277 Volt. Suitable for use in totally enclosed fixtures. Extra Bent Wing Brackets can be ordered separately under # 13830B. As well as Ceiling Pan Adapter, #4001. NOTE: The Circline Connector fits all fixtures that had a TCP Circline lamp in place. A brand other than TCP will probably need the #4001 Ceiling Pan adaptor, if you want to retrofit with the LED circline.
Also known as: 762148306245, L13T9N5027K

Specifications

Wattage: 13
Lumens: 1900
Color Rendering Index (CRI): 80
Diameter: 8 3/4 in
Color Temperature: 2700 (Warm White)
Shape: Round
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 13
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No
Lumens: 1900
Diameter: 8 3/4 in
Shape: Round
Volts AC Range: 120 - 277