Load Center, Main Lug, 125A, 120/240V, 1P, 24/24, NEMA 1

Item #: 223519
Cat #: CH24L125CP
UPC:
Sign In or Register to view pricing and more.
125 AMP, 120/240 Volt AC, 1-Phase, Main Lug, Load Center, 24-Space, 24-Circuit, Copper Bus, Cover Included, NEMA 1

Overview

125 AMP, 120/240 Volt AC, 1-Phase, Main Lug, Load Center, 24-Space, 24-Circuit, Copper Bus, Cover Included, NEMA 1
Also known as: CH24L125CP

Specifications

Spaces: 24
Mounting: Flush, Surface
Family / Style: CH
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Spaces: 24
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24
Mounting: Flush, Surface
Amps: 125
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)