Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 2236178

Cat #: UTP28X5MBU

UPC: 074983008810

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 5m.
Also known as: 074983008810, UTP28X5MBU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper