Smart-UPS X 1500VA Rack/Tower LCD 120VAC

Item #: 223626
Cat #: SMX1500RM2U
UPC: 731304268628
Sign In or Register to view pricing and more.
Documents & Guides
APC Smart-UPS X 1500VA Rack/Tower LCD 120V (Not for sale in CO, VT or WA), Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other …, Includes: CD with software, Documentation CD, Installation guide, Rack mounting hardware, Rack mounting support rails, Removable support feet, Smart UPS signaling

Overview

APC Smart-UPS X 1500VA Rack/Tower LCD 120V (Not for sale in CO, VT or WA), Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other …, Includes: CD with software, Documentation CD, Installation guide, Rack mounting hardware, Rack mounting support rails, Removable support feet, Smart UPS signaling
From home offices to business enterprises, Smart-UPS™ units support the uninterruptible power needs of your IT and equipment. This time-tested benchmark from APC™ by Schneider Electric™ protects critical data and connections from power risks by supplying clean, reliable, network-grade power.
Also known as: 731304268628, SMX1500RM2U

Specifications

Type: UPS
Volts AC: 120
Volt Amps: 1.500kVA
Type: UPS
Volt Amps: 1.500kVA
Volts AC: 120

Customer Reviews

No reviews for this product
(0)