10.5W A19 LED Lamp, 30K

Item #: 2236964

Cat #: S12423

UPC: 045923124235

to view pricing and more.
Documents & Guides
10.5 Watt LED A19; Clear; Medium Base; 3000K; 90 CRI; 120 Volt

Overview

10.5 Watt LED A19; Clear; Medium Base; 3000K; 90 CRI; 120 Volt

Satco's S12423 10.5-watt A19 lamp is a sleek lighting solution for the home. The clear, dimmable bulb is perfect for living rooms, dining rooms, and office spaces. This energy efficient lighting solution delivers 15,000 hours of soft white light.

Also known as: 045923124235, S12423

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 10.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass, Aluminum
Shape: A19 (Arbitrary)
Standards: California Title 20
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Color Rendering Index (CRI): 90
Wattage: 10.500
Light Technology: LED