2-Piece Standard Cable Tie, 11.4 IN L x 0.19 IN W x 0.055 IN THK, N

Item #: 22379

Cat #: TY5253MX

UPC: 786210885131

to view pricing and more.
Documents & Guides
2-Piece Standard Cable Tie, 11.4 IN L x 0.19 IN W x 0.055 IN THK, Nylon/Polyamide 6.6

Overview

2-Piece Standard Cable Tie, 11.4 IN L x 0.19 IN W x 0.055 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210885131, TY5253MX, Solar Tie

Specifications

Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.600 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 11.600 in
Color: Black
Material: Nylon