This product may not be available in all locations.

VFD, Armor PowerFlex, Advanced Safety Variant, 380-480VAC, 2HP, 1.5kW, 4A, Frame A
Item #: 2238150
Cat #: 35S-6D2-P111
UPC: 194033652395
to view pricing and more.
Documents & Guides
VFD, Armor PowerFlex, Advanced Safety Variant, IP54, IP66,Type 4/12 Enclosure, 380 - 480 Volt AC (Solidly Wye-Grounded), 2 Horse Power, 1.5 kWatt, 4 Amp, Frame A, Internal (Internally Sourced), Round Quick Connect (M35 10 AWG Male/Female), Included (Standard Source Brake) *** Rockwell Automation Preferred Product ***
Overview
VFD, Armor PowerFlex, Advanced Safety Variant, IP54, IP66,Type 4/12 Enclosure, 380 - 480 Volt AC (Solidly Wye-Grounded), 2 Horse Power, 1.5 kWatt, 4 Amp, Frame A, Internal (Internally Sourced), Round Quick Connect (M35 10 AWG Male/Female), Included (Standard Source Brake) *** Rockwell Automation Preferred Product ***
Rockwell Automation offers a wide array of starting solutions that range from electromechanical to solid-state. We have taken On-Machine™ motor control to the next level with our Armor™ PowerFlex® AC drives solution. Smart, safe, secure, and simple—Armor PowerFlex drives are a scalable solution that is designed to help meet your application needs.
Also known as: 194033652395, 35S-6D2-P111
Specifications
| IP/NEMA Rating: | IP66, IP54, NEMA 12, NEMA 4 |
| Type: | AC Drive, Safety |
| Amps: | 4 |
| Horsepower: | 2 |
| Wattage: | 1.500 kW |
| Volts AC Range: | 380 - 480 |
| Special Program: | Rockwell Automation Preferred Product |
| IP/NEMA Rating: | IP66, IP54, NEMA 12, NEMA 4 |
| Amps: | 4 |
| Wattage: | 1.500 kW |
| Special Program: | Rockwell Automation Preferred Product |
| Type: | AC Drive, Safety |
| Horsepower: | 2 |
| Volts AC Range: | 380 - 480 |