Breaker, Molded Case, 35A, Thermal Magnetic, Current Limiting, 65kAIC @ 480VAC, 3P

Item #: 2238327

Cat #: 140G-HC6C3-C35

UPC: 889508070315

to view pricing and more.
Documents & Guides
Breaker, HC frame (current limiting), 36 Amp, 65 kAIC @ 480 Volt AC, T/M - Thermal Magnetic, 3 Poles, 600 Volt AC Rated

Overview

Breaker, HC frame (current limiting), 36 Amp, 65 kAIC @ 480 Volt AC, T/M - Thermal Magnetic, 3 Poles, 600 Volt AC Rated

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 889508070315, 140G-HC6C3-C35

Specifications

Poles: 3
Amps: 35
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 65 kA
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Amps: 35
Volts AC: 600
Family / Style: 140G