8W T8 LED Lamp, 40K

Item #: 2238338

Cat #: 82356

UPC: 807154823567

to view pricing and more.
Documents & Guides
LED T8 Quick Connect Linear Tube 8W 24in 4000K Type A (Direct Connect) 110-277V 1350 Lumen 50000 hrs G13 Base 83 CRI

Overview

LED T8 Quick Connect Linear Tube 8W 24in 4000K Type A (Direct Connect) 110-277V 1350 Lumen 50000 hrs G13 Base 83 CRI
Also known as: 807154823567, 82356

Specifications

Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Lumens: 1350
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Wattage: 8
Dimmable: Yes
Shape: T8 (Tubular)
Lumens: 1350
Light Technology: LED
Base: Medium Bi-Pin (G13)