PowerFlex 750 Kit IGBT Power Structure

Item #: 2238411

Cat #: 20-750-MI3-E545F505

UPC: 887172590191

to view pricing and more.
Documents & Guides
PowerFlex 750 Kit, IGBT Power Module with Reflected Wave Filter, 600 Volt 545 Amp, 690 Volt AC 505 Amp, IP00, Frame 8M

Overview

PowerFlex 750 Kit, IGBT Power Module with Reflected Wave Filter, 600 Volt 545 Amp, 690 Volt AC 505 Amp, IP00, Frame 8M

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 887172590191, 20-750-MI3-E545F505

Specifications

Volts AC: 690, 600
IP/NEMA Rating: IP00
Type: Power Module
Amps: 545, 505
Size: 8M
Standards: Build America Buy America Compliant
Volts AC: 690, 600
Type: Power Module
Size: 8M
IP/NEMA Rating: IP00
Amps: 545, 505
Standards: Build America Buy America Compliant