TCI KLR2CTB LINE/LOAD REACTOR5% 480V 1HP OPEN

Item #: 223852

Cat #: KLR2CTB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TCI KLR2CTB LINE/LOAD REACTOR 5% 480V 1HP OPEN

Overview

TCI KLR2CTB LINE/LOAD REACTOR 5% 480V 1HP OPEN
Also known as: KLR2CTB

Specifications

Horsepower: 1
Phase: 3
Volts AC: 480
Horsepower: 1
Volts AC: 480
Phase: 3