REXEL logo

Flexible Coupling, 1/2" x 12" Long, Explosion-Proof

Item #: 223854
Cat #: EXGJH-112-SS
UPC: 781381611862
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, 1/2 Inch x 12 Inch Long, Explosion-Proof, Watertight, Stainless Steel End Fittings/Outer Braid, Inner Stainless Steel Core with Insulating Liner, Both End Fittings Female with Removeable Male Nipple, For Use with Rigid/IMC Conduit

Overview

Flexible Coupling, 1/2 Inch x 12 Inch Long, Explosion-Proof, Watertight, Stainless Steel End Fittings/Outer Braid, Inner Stainless Steel Core with Insulating Liner, Both End Fittings Female with Removeable Male Nipple, For Use with Rigid/IMC Conduit
Also known as: 781381611862, EXGJH-112-SS

Specifications

Diameter: 1/2 in
Length: 12 in
Material: Stainless Steel
Diameter: 1/2 in
Material: Stainless Steel
Length: 12 in

Customer Reviews

No reviews for this product
(0)