Ladder Rack, Straight Section

Item #: 223873

Cat #: LSS12GZ

UPC: 783510100278

to view pricing and more.
Ladder Rack, Straight Section , Bulletin Dcr (ladder Tray), Size/dims: 12.00x120.00, Material/finish: Steel/zinc

Overview

Ladder Rack, Straight Section , Bulletin Dcr (ladder Tray), Size/dims: 12.00x120.00, Material/finish: Steel/zinc

The Ladder Rack Straight Sections support cable on straight runs. It is made of 1-1/2 inch x 3/8 inch (38 mm x 8 mm) 16 gauge tubular steel. The nominal installed length is 10 feet (3.05 m). Each section is 9 foot 11-1/2 inches (3.03 m) long with cross members welded at 9-inch (229-mm) intervals.

Also known as: 783510100278, LSS12GZ

Features & Benefits

  • The Ladder Rack Straight Sections support cable on straight runs
  • It is made of 1-1/2 inch x 3/8 inch (38 mm x 8 mm) 16 gauge tubular steel
  • The nominal installed length is 10 feet (3.05 m)
  • Each section is 9 foot 11-1/2 inches (3.03 m) long with cross members welded at 9-inch (229-mm) intervals

Specifications

Material: Steel
Weight: 22 lb
Finish: Zinc Plated
Material: Steel
Finish: Zinc Plated
Weight: 22 lb