
6" LED Downlight, 15W, Selectable CCT 27/30/35/40/50K
Item #: 2238875
Cat #: 89095
UPC: 807154890958
to view pricing and more.
Documents & Guides
ProLED Select 6-Inch LED Retrofit Downlight, 15 Watt, 120 Volt, 1100 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White
Overview
ProLED Select 6-Inch LED Retrofit Downlight, 15 Watt, 120 Volt, 1100 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White
The ProLED® Select Slim Downlight Series provides a high performing, Dimmable to 10% ultra-slim, modern solution for new construction and retrofit downlighting projects. It offers the ability to select between 5 color temperatures which essentially reduces 30 products down to just 6 SKU's. This innovative product is available in both round and square, 4 inch and 6 inch housings with three different lumen outputs to make this one of the most versatile residential downlights on the market.
Also known as: 807154890958, 89095
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 15 |
| Lumens: | 1100 |
| Color: | White |
| Diameter: | 6 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 1100 |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Wattage: | 15 |
| Color: | White |
| Light Technology: | LED |