Standard Gland Plates, AF, 1x542x88mm, Zinc Plated, Mild Steel

Item #: 2239132

Cat #: AF04R5

UPC: 783510118648

to view pricing and more.
Gland plates for the standard gland opening. This Standard Gland Plates, AF, AF04R5 item measures 1x542x88mm with a material of Mild Steel, finish Zinc Plated.

Overview

Gland plates for the standard gland opening. This Standard Gland Plates, AF, AF04R5 item measures 1x542x88mm with a material of Mild Steel, finish Zinc Plated.

The gland plate can be easily machined to meet the exact requirements.

Also known as: 783510118648, AF04R5

Specifications

Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 0.060 in
Width: 21.340 in
Material: Steel
Knockouts: No
Width: 21.340 in
Number of Knockouts: 0
Height: 0.060 in