Packing Tape With Dispenser, Commercial Grade, 48 MM x 50 M, Clear

Item #: 2239390

Cat #: 3750-4RD-6GC

UPC: 051141318998

to view pricing and more.
Documents & Guides
Packing Tape With Dispenser, Commercial Grade, 48 MM x 50 M, Clear, 4/Pack

Overview

Packing Tape With Dispenser, Commercial Grade, 48 MM x 50 M, Clear, 4/Pack

Scotch commercial grade clear packing tape is an Industrial- strength, solvent-free adhesive adheres instantly to lock in the heavy-duty contents of your boxes and lock out everything else, even through rough handling conditions

Also known as: 051141318998, 3750-4RD-6GC

Specifications

Length: 50 m
Color: Clear
Width: 48 mm
Length: 50 m
Width: 48 mm
Color: Clear