LED Glass HID Lamp, 40K

Item #: 2239597

Cat #: 34GC/LED/840/ND-EX39-BB-6/1

UPC: 046677578923

to view pricing and more.
Documents & Guides
LED Glass HID Lamp: Wattage: 34 (150W HID Equiv.), Lumens: 5000, Color Temperature: 4000K, Voltage: 120-277V, Base: Mogul Ext. Base (EX39), Non-Dimmable *Philips Order Code: 578922, 12NC 929003508404, Product Name: 34GC/LED/840/ND EX39 BB 6/1*

Overview

LED Glass HID Lamp: Wattage: 34 (150W HID Equiv.), Lumens: 5000, Color Temperature: 4000K, Voltage: 120-277V, Base: Mogul Ext. Base (EX39), Non-Dimmable *Philips Order Code: 578922, 12NC 929003508404, Product Name: 34GC/LED/840/ND EX39 BB 6/1*

Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!

Also known as: 046677578923, 34GC/LED/840/ND-EX39-BB-6/1

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Lumens: 5000
Color Rendering Index (CRI): 80
Type: LED Retrofit
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 34
Lumens: 5000
Type: LED Retrofit
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277