4" Smooth Trim, Matte Black

Item #: 2239668

Cat #: 4SEMB-R4

UPC: 193048825534

to view pricing and more.
Documents & Guides
4 Inch Smooth Trim, Matte Black

Overview

4 Inch Smooth Trim, Matte Black

The 4" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours.

Also known as: 193048825534, 4SEMB-R4

Specifications

Size: 4 in
Color: Matte Black
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Matte Black