Metal Pressure Clip, 16 Cable, 0.28" Hole

Item #: 2239762

Cat #: PKM16H6

UPC: 782856947462

Sign In or Register to view pricing and more.
Documents & Guides
CDY PKM16H6 MUSTACHE CLIP 6MM

Overview

CDY PKM16H6 MUSTACHE CLIP 6MM

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856947462, PKM16H6

Features & Benefits

  • Ideal for smaller runs of cables
  • Flexible clip retains shape and allows for cables to be inserted after installation
  • Rounded edges help prevent cable damage
  • Cables are neatly installed providing a consistent and professional appearance
  • Low profile allows for installations in tight spaces

Specifications

Material: Spring Steel
Length: 9.250 in
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Length: 9.250 in