4" STRAIGHT END BELL

Item #: 223987

Cat #: E907N

UPC: 791207090795

to view pricing and more.
Documents & Guides
No Documents Available
CTS E907N 4" STRAIGHT END BELL

Overview

CTS E907N 4" STRAIGHT END BELL
Also known as: 791207090795, E907N

Specifications

Size: 4 in
Material: PVC
Type: End Ball
Size: 4 in
Type: End Ball
Material: PVC