Tr Tyb2315mx Cable Tie 18lb 7" Uv B

Item #: 22399

Cat #: TYB2315MX

UPC: 786210885063

to view pricing and more.
Documents & Guides
TYB TYB2315MX CABLE TIE 18LB

Overview

TYB TYB2315MX CABLE TIE 18LB
Also known as: 786210885063, TYB2315MX

Specifications

Length: 7 in
Color: Black
Diameter: 1.500 in
Weight Capacity: 18 lbs
Material: Nylon
Width: 0.900 in
Length: 7 in
Diameter: 1.500 in
Material: Nylon
Color: Black
Weight Capacity: 18 lbs
Width: 0.900 in