Wire Retainer

Item #: 224005

Cat #: TG70WR-X

UPC: 074983793921

to view pricing and more.
Wire retainer. Holds wires in place during installation.

Overview

Wire retainer. Holds wires in place during installation.

Wire retainer. Holds wires in place during installation, 1.80".

Also known as: 074983793921, TG70WR-X

Specifications

Color: Gray
Material: PVC
Length: 1.800 in
Height: 0.470 in
Width: 2.770 in
Color: Gray
Length: 1.800 in
Width: 2.770 in
Material: PVC
Height: 0.470 in