Relay, Ice Cube, Miniature, 11-Pin, 10A, 3P, 120VAC Coil, w/ Option

Item #: 224015

Cat #: 60.13.8.120.0040

UPC: 012823048961

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, 11-Pin, 10 Amp, 3-Pole, 120 Volt AC Coil, Lockable Test Button, Mechanical Indicator

Overview

Relay, Ice Cube, Miniature, 11-Pin, 10 Amp, 3-Pole, 120 Volt AC Coil, Lockable Test Button, Mechanical Indicator
Also known as: 012823048961, 60.13.8.120.0040

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC Control: 120
Poles: 3
Type: Relay, IceCube
Base: 11-Pin
Amps: 10
Mounting: Socket