6"x 6" x 24" Long Type 1 Trough

Item #: 224064

Cat #: A6624T1T

UPC: 783510112820

Sign In or Register to view pricing and more.
Wire Trough, Type 1, Bulletin F40t1 (Type 1 Wiring Trough), Size/Dims: 6"x 6" x 24", Material/Finish: Steel/Gray

Overview

Wire Trough, Type 1, Bulletin F40t1 (Type 1 Wiring Trough), Size/Dims: 6"x 6" x 24", Material/Finish: Steel/Gray

Screw-Cover Wiring Trough, Type 1 is used for protecting wire and cable distribution, junctions and terminations in a variety of indoor applications where protection against dirt or moist is not needed.

Also known as: 783510112820, A6624T1T

Features & Benefits

  • Keyhole screw slots in cover
  • Shipped completely assembled-no end caps to install
  • Mounting holes on the back of the enclosure
  • Flat cover fastened with plated steel screws
  • No gasketing or knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 24 in
Width: 6 in