
Heavy Duty ST88 Black, 1.00" x 108' x .0085”
Item #: 2240668
Cat #: ST88-100-108BK
UPC: 613056732414
to view pricing and more.
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, ST88, Unprinted. Size: 1 Inch Width, 108 Foot Length. Thickness: .0085 Inch. Voltage Rating: 600V. Color: Black.
Overview
Professional Use Premium Vinyl Electrical Tape, ST88, Unprinted. Size: 1 Inch Width, 108 Foot Length. Thickness: .0085 Inch. Voltage Rating: 600V. Color: Black.
StrongHold ST88-100-108BK Heavy Duty PVC Electrical Tape is an all-weather, pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It is 1.0" x 108' x .0085” in size, black in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F) and can be used as protective outer jacket in low temperature applications.
Also known as: 613056732414, ST88-100-108BK
Specifications
| Width: | 1 in |
| Material: | Vinyl |
| Length: | 108 ft |
| Color: | Black |
| Width: | 1 in |
| Length: | 108 ft |
| Material: | Vinyl |
| Color: | Black |