This product has been discontinued.

Double Eye, Portable Cable Duty, .940" - 1.25"
Item #: 224070
Cat #: L8006
UPC: 078477973684
to view pricing and more.
Documents & Guides
Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .940 Inch - 1.25 Inch, Mesh Length: 10-1/2 Inch.
Overview
Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .940 Inch - 1.25 Inch, Mesh Length: 10-1/2 Inch.
Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Wiring Device Wire Mesh Grip .940, 1.250 Cable Diameter
Also known as: 078477973684, L8006
Specifications
| Length: | 10 1/2 in |
| Material: | Steel |
| Diameter Range: | 0.940 - 1.250 in |
| Length: | 10 1/2 in |
| Diameter Range: | 0.940 - 1.250 in |
| Material: | Steel |