400A 3P 600V 3W FUSED

Item #: 224074

Cat #: HF365SW

UPC: 783643349698

to view pricing and more.
Documents & Guides
No Documents Available
ITE HF365SW 400A 3P 600V 3W FUSED

Overview

ITE HF365SW 400A 3P 600V 3W FUSED
Also known as: 783643349698, HF365SW

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 400
Volts AC: 600