PVC Coated Conduit Body, Type LL, 1", Form 7, Iron/PVC Coated

Item #: 224090

Cat #: LL37-G

UPC: 704508392871

to view pricing and more.
Documents & Guides
PVC Coated Conduit Body, Type LL, 1 Inch, Form 7, Iron/PVC Coated

Overview

PVC Coated Conduit Body, Type LL, 1 Inch, Form 7, Iron/PVC Coated
Also known as: 704508392871, LL37-G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Iron
Diameter: 1 in
Material: PVC Coated Iron
Color: Gray