225 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 224159

Cat #: KTN-R-225

UPC: 051712407212

to view pricing and more.
Documents & Guides
225 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

225 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407212, KTN-R-225

Specifications

Class: RK1
Type: Current-Limiting
Amps: 225
Family / Style: KTN
Interrupt Rating DC: 100 kA, 200 kA
Class: RK1
Amps: 225
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting
Family / Style: KTN