2" Liquidtight Steel Flex, Non-Halogen/Low Smoke, Black, 50' Coil

Item #: 224208

Cat #: 039861

UPC: 714118398613

to view pricing and more.
2 Inch Liquidtight Steel Flex, Non-Halogen/Low Smoke, Thermoplastic Polyurethane, Black, 50 Foot Coil

Overview

2 Inch Liquidtight Steel Flex, Non-Halogen/Low Smoke, Thermoplastic Polyurethane, Black, 50 Foot Coil
Also known as: 714118398613, 039861

Specifications

Jacket: TPE
Color: Black
Length: 50 ft
Material: Steel
Diameter: 2 in
Package Type: Coil
Family / Style: SEALTITE®
Type: ZHUA - Zero Halogen
Jacket: TPE
Length: 50 ft
Diameter: 2 in
Family / Style: SEALTITE®
Color: Black
Material: Steel
Package Type: Coil
Type: ZHUA - Zero Halogen