Two-Door Floorstand NEMA Clamps Type 4X, 74x72x12, Brushed, SS304

Item #: 224223

Cat #: A74H7212SSLP

UPC: 783510606206

Sign In or Register to view pricing and more.
Floor-Stand, 2-Door Enclosures use NEMA clamps for latching and is great for indoor or outdoor use. This Two-Door Floorstand NEMA Clamps Type 4X, A74H7212SSLP item measures 74x72x12 inches with a material of SS304 finish Brushed.

Overview

Floor-Stand, 2-Door Enclosures use NEMA clamps for latching and is great for indoor or outdoor use. This Two-Door Floorstand NEMA Clamps Type 4X, A74H7212SSLP item measures 74x72x12 inches with a material of SS304 finish Brushed.

This two-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. It is typically used in food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and water treatment facilities.

Also known as: 783510606206, A74H7212SSLP

Features & Benefits

  • Freestanding enclosure with NEMA style clamps
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Backs are 10 or 12 gauge stainless steel with x-form stiffeners
  • Removable centerpost for easy panel installation
  • Panel supports
  • Stainless steel screws and clamps on three sides of each door assure water-tight seal
  • Rolled lip around entire door opening excludes liquids and contaminants
  • Heavy-gauge stainless steel continuous hinge
  • Data pocket is high-impact thermoplastic
  • 12-in. (305-mm) floor stands are bolted onto enclosure

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
Height: 74.060 in
Width: 72.060 in
Depth: 12.060 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 3
Height: 74.060 in
Depth: 12.060 in
Material: Stainless Steel
Width: 72.060 in
Standards: Build America Buy America Compliant