Breaker Ed 3p 60a 600v 18ka Lugs

Item #: 224240
Cat #: ED63B060L
UPC: 783643236349
Sign In or Register to view pricing and more.
Documents & Guides
S-A ED63B060L BRKR 3P 60A 600

Overview

S-A ED63B060L BRKR 3P 60A 600
Also known as: 783643236349, ED63B060L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)