Snap In Connector, NetKey, Cat 6, Component Rated, Orange

Item #: 224260

Cat #: NK688MOR

UPC: 074983574766

to view pricing and more.
NetKey Category 6 Punchdown Jack Module, ClassE, 8-Position, 8-Wire, Orange

Overview

NetKey Category 6 Punchdown Jack Module, ClassE, 8-Position, 8-Wire, Orange

The NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is orange.

Also known as: 074983574766, NK688MOR

Specifications

Mounting: Snap In
Color: Orange
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Orange