RECEP DUP 20A 125V COMM ISOL GRD BK

Item #: 224264
Cat #: IG5362-BK
UPC: 785007242904
Sign In or Register to view pricing and more.
Documents & Guides
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black

Overview

Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black
Also known as: 785007242904, IG5362-BK

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Black
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)