LED Lensed Strip, 8'

Item #: 2242731

Cat #: ORST88LL4K

UPC: 765364027284

to view pricing and more.
Documents & Guides
LED Lensed Strip, 8 Ft., 65 Watt, 8450 Lumens, 120-277V, Color Temperature: 4000K, 0-10V Dimming, White

Overview

LED Lensed Strip, 8 Ft., 65 Watt, 8450 Lumens, 120-277V, Color Temperature: 4000K, 0-10V Dimming, White
Also known as: 765364027284, ORST88LL4K

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 65
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 65
Type: 0-10V Dimming
Dimmable: Yes