This product may not be available in all locations.

PowerFlex 70 AC Drive 65A at 50HP/ND, 40HP/HD, 480VAC, Flange Mount, IP20/NEMA 1
Item #: 224282
Cat #: 20AD065F0AYNANC0
UPC: 820919315763
to view pricing and more.
Documents & Guides
PowerFlex 70, AC Drive, 480 Volt AC, 3-Phase, 65 Amp, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, Flanged Mount - Front IP20, NEMA Type 1; Rear NEMA Type 4X/12 (Indoor / Outdoor), With Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Overview
PowerFlex 70, AC Drive, 480 Volt AC, 3-Phase, 65 Amp, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, Flanged Mount - Front IP20, NEMA Type 1; Rear NEMA Type 4X/12 (Indoor / Outdoor), With Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture.
Also known as: 820919315763, 20AD065F0AYNANC0
Specifications
| Type: | AC Drive |
| Volts AC: | 480 |
| Horsepower: | 40, 50 |
| Mounting: | Flange |
| Amps: | 65 |
| IP/NEMA Rating: | NEMA 1, IP20, NEMA 4X, NEMA 12 |
| Type: | AC Drive |
| Horsepower: | 40, 50 |
| Amps: | 65 |
| Volts AC: | 480 |
| Mounting: | Flange |
| IP/NEMA Rating: | NEMA 1, IP20, NEMA 4X, NEMA 12 |