Power Supply, QUNIT POWER, 3PH Input, 24VDC Output

Item #: 2243435

Cat #: 2904623

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Primary-Switched QUINT POWER Power Supply with Free Choice of Output Characteristic Curve, SFB (Selective Fuse Breaking) Technology, and NFC Interface, Input: 3-Phase, Output: 24 Volt DC/40 F

Overview

Primary-Switched QUINT POWER Power Supply with Free Choice of Output Characteristic Curve, SFB (Selective Fuse Breaking) Technology, and NFC Interface, Input: 3-Phase, Output: 24 Volt DC/40 F

The powerful QUINT POWER power supplies with maximum functionality provide superior system availability thanks to SFB Technology and individual configuration of signaling thresholds and characteristic curves. QUINT POWER power supplies below 100 W feature the unique combination of preventive function monitoring and powerful power reserve in a compact size.

Also known as: 2904623

Specifications

Phase: 3
Volts DC: 24
Type: Power Supply
Phase: 3
Type: Power Supply
Volts DC: 24