AC Drive, PowerFlex 755TS, 480VAC, 96A, 60/75HP, DB Transistor, Open, Frame 5

Item #: 2243440

Cat #: 20G21FD096JA0NNNNN

UPC: 195272099866

to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Flange Type, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 5

Overview

PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Flange Type, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 5

PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.

Also known as: 195272099866, 20G21FD096JA0NNNNN

Specifications

Type: AC Drive, Air Cooled
Horsepower: 75, 60
Volts AC: 480
Mounting: Flange
Amps: 96
Size: Frame 5
Standards: Build America Buy America Compliant
Type: AC Drive, Air Cooled
Volts AC: 480
Amps: 96
Standards: Build America Buy America Compliant
Horsepower: 75, 60
Mounting: Flange
Size: Frame 5