Contactor, IEC, 16A, 4P, 24VAC Electronic Coil, 4NO/0NC

Item #: 224404
Cat #: 100-C16EJ400
UPC: 662074889204
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 16 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 4 Normally Open, 0 Normally Closed Contact

Overview

Contactor, IEC, 16 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 4 Normally Open, 0 Normally Closed Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16EJ400 from Rockwell Automation® is a 16 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has four normally open poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074889204, 100-C16EJ400

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Amps: 16
Family / Style: 100-C
Volts DC Control: 24
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 16

Customer Reviews

No reviews for this product
(0)