HOFF-E ATEX76P50 762MM X 508MM WHIT

Item #: 224420

Cat #: ATEX76P50

UPC: 783510169879

Sign In or Register to view pricing and more.

Overview

HOF ATEX76P50 762MM X 508MM W

Zonex panels for mounting components into the back of Zonex Enclosures. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510169879, ATEX76P50

Features & Benefits

  • Designed for use with ATEX design Zonex enclosures, these panels provide a means to securely mount and install components inside the enclosure

Specifications

Color: White
Material: Steel
Width: 18.200 in
Finish: Powder Coated
Height: 9.090 in
Color: White
Width: 18.200 in
Height: 9.090 in
Material: Steel
Finish: Powder Coated