1" 90° Liquidtight Connector 3/4" w/ Grounding Lug

Item #: 2244229
Cat #: STR10090GL
UPC: 66236439094
Sign In or Register to view pricing and more.
Documents & Guides
1 inch, 90º Liquidtight Connector w/ Grounding Lug ***Made in USA***

Overview

1 inch, 90º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 66236439094, STR10090GL

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)