889D DCMICRO

Item #: 224426

Cat #: 889D-R4SC-5

UPC: 662074588930

to view pricing and more.
Documents & Guides
AB 889D-R4SC-5 889D DCMICRO

Overview

AB 889D-R4SC-5 889D DCMICRO
Also known as: 662074588930, 889D-R4SC-5

Specifications

Gender: Female
Volts DC: 250
Length: 5 m
Amps: 4
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Female
Length: 5 m
Material: PVC
Color: Yellow
Volts DC: 250
Amps: 4
IP/NEMA Rating: IP67
Pins: 4