BLM EM2515T-8 20HP 1765RPM 3P

Item #: 2244332

Cat #: EM2515T-8

UPC: 781568119112

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM2515T-8 20HP 1765RPM 3P

Overview

BLM EM2515T-8 20HP 1765RPM 3P
Also known as: 781568119112, EM2515T-8

Specifications

Phase: 3
Horsepower: 20
Amps: 60
Phase: 3
Amps: 60
Horsepower: 20