M18™ Brushless 4-1/2" / 5" Cut-Off Grinder, Paddle Switch (Bare Tool)

Item #: 2245147

Cat #: 2686-20

UPC: 045242742899

to view pricing and more.
Documents & Guides
M18™ Brushless 4-1/2" / 5" Cut-Off Grinder, Paddle Switch, Includes: (1) Type 1 Guard, (1) Type 27 Clip-On Guard, (1) Side Handle, (1) Back Flange, (1) Flange Nut & (1) Wrench ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ Brushless 4-1/2" / 5" Cut-Off Grinder, Paddle Switch, Includes: (1) Type 1 Guard, (1) Type 27 Clip-On Guard, (1) Side Handle, (1) Back Flange, (1) Flange Nut & (1) Wrench ***Bare Tool Only, Battery & Charger Sold Separately***

Our M18™ Brushless 4-1/2” / 5” Cut-Off Grinder delivers power and runtime while maintaining its compact size. The 11,000-rpm brushless motor was built and optimized specifically for cutting and surfacing applications. Paired with built-in REDLINK™ power tool technology and REDLITHIUM™ batteries, the Brushless Grinder provides efficient power delivery and longer battery life resulting in up to 80 cuts in ½” rebar. The Brushless Grinder’s body is 12.25" long and only 4.6 lbs with the XC5.0 battery attached. Our Brushless Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. With a 5/8”-11 spindle and tool-free guard adjustments, you will experience faster adjustments and less downtime, while remaining fully compatible with the most common grinder accessories in the market. The compact and light build allows for excellent control and comfort. The Brushless Grinder is built to last with an all-metal gear case, getting the job done every time.

Also known as: 045242742899, 2686-20

Specifications

Color: Black/Red
Length: 12.250 in
Color: Black/Red
Length: 12.250 in