OZG RPLG-5001-2 CABLE SUPPORT PLUG

Item #: 224532

Cat #: RPLG-5001-2

UPC: 783126022476

to view pricing and more.
Documents & Guides
OZG RPLG-5001-2 TYPE R 5" CBL

Overview

OZG RPLG-5001-2 TYPE R 5" CBL
Also known as: 783126022476, RPLG-5001-2

Specifications

Diameter: 5 in
Material: Steel
Diameter: 5 in
Material: Steel